x

Take 15% off your entire order!

Offer applied at checkout

+

T-Style Molded Bumper T-22 - 22"L x 22"W x 3"H

T-Style Molded Bumper T-22 - 22"L x 22"W x 3"H

Item #: WBB53973

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

T-Style Molded Bumper T-22 - 22"L x 22"W x 3"H

Manufactured from fiber reinforced prime rubber containing nylon and polyester. These molded bumpers are built to endure years of abusive pounding. All units have pre-drilled countersunk mounting holes for easy installation. Units are drilled to accept ¾" anchor bolts.

  • LENGTH INCHES 22
  • WIDTH INCHES 22
  • HEIGHT INCHES 3
  • BRAND Approved Vendor
  • CONSTRUCTION Reinforced Rubber
  • MANUFACTURERS PART NUMBER T-22
  • TYPE T-shaped Molded Bumper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T-Style Molded Bumper T-22 - 22"L x 22"W x 3"H

T-Style Molded Bumper T-22 - 22"L x 22"W x 3"H

Item #: WBB53973

The item above has been added to your shopping list:

List name

Save Item to

Select List

    T-Style Molded Bumper T-22 - 22"L x 22"W x 3"H
    T-Style Molded Bumper T-22 - 22"L x 22"W x 3"H
    T-Style Molded Bumper T-22 - 22"L x 22"W x 3"H
    T-Style Molded Bumper T-22 - 22"L x 22"W x 3"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant