Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Warrior Winches

Model # :WBB3786978

MPN #: T225S12-CAD

Warrior Winches T1000 Electric Military Winch with Steel Cable, 25000 lb. Capacity, 12V

Product Description
Introducing the T1000: The Ultimate Severe-Duty Winch

Originally engineered as an advanced military prototype, the T1000 Severe Duty Warrior Winch was built to withstand the harshest environments on the planet. Designed for extreme performance in severe climates, this winch has already proven itself in the field-earning high praise from defence experts and industry leaders alike.

After its standout debut at the Defence and Security Equipment International Expo, we made the decision to unleash the T1000 range for widespread use. Now, this battle-ready powerhouse is available for those who demand nothing but the best-whether for industrial, commercial, military, or hardcore off-road applications.

Like its namesake, the T1000 series is the most advanced, durable, and relentless winch on the market. If you need unmatched strength, military-grade reliability, and pure brute force, look no further. This is the ultimate winch-engineered to perform when it matters most.

Features:
  • The Beast 25,000lbs Pulling Power – Delivers exceptional strength for heavy-duty tasks, making it ideal for challenging applications
  • Revolutionary External Brake – Prevents heat build-up in the drum, ensuring safe and efficient operation under heavy loads
  • Special Lithium Grease – Keeps the winch running smoothly in extreme temperatures, reducing wear and extending lifespan
  • IP68 Military-Grade Winch and Control Box – Fully dustproof and waterproof, ensuring reliable performance in harsh, all-weather conditions
  • Overload Protection & Hardened 3-Stage Planetary Gears – Protects against damage and provides high torque, reliability, and efficiency for tough tasks


PRICE
$2,954.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-1/8 in
Width12-5/16 in
Height11-9/16 in
Weight Capacity25000 lbs
Weight220.5 lbs

Product Details

Assembly RequiredNo
Wire Rope Type66' of 9/16"
TypeElectric Winch
ColorBlack
Voltage12 V
MaterialSteel
OperationPulling
Manufacturers Part NumberT225S12-CAD
BrandWarrior Winches

Warranty

Warranty5 yr