Warrior Winches Sentinel Electric Winch with Steel Cable, 8000 lb. Capacity, 12V
Write a Review
|
Questions & Answers (0)
Product Description
Built for serious performance in tough conditions, the Sentinel Winch delivers the perfect balance of strength, speed, and durability. It's full-metal housing is lightweight & solid in strength, easy to carry and install, yet tough enough to handle heavy-duty tasks - whether you're off-roading, working on-site, or operating in harsh coastal environments.
Salt spray tested for over 450 hours, the Sentinel resists corrosion in even the most demanding marine and coastal conditions. Under the hood, a high-performance motor pairs with a 400A contactor and heavy-duty 25mm² battery cables to ensure efficient, reliable power when you need it most.
The advanced 3-stage planetary gear system delivers strong torque and smooth performance, all in a compact and durable design. The Sentinels offer consistent pulling power without compromising energy efficiency.
Built to withstand the elements, the winch features an IP68-rated body and an IP67-rated control box for complete protection against water, dust, and dirt. Choose between a rugged steel rope or Armortek synthetic rope, both designed for long-lasting, high-performance use in extreme conditions.
Operation is simple and flexible thanks to the included 2-in-1 remote, which functions both wired and wirelessly, and recharges easily via USB. Backed by a 5-year warranty, the Sentinel Winch is made to perform - and built to last.
Salt spray tested for over 450 hours, the Sentinel resists corrosion in even the most demanding marine and coastal conditions. Under the hood, a high-performance motor pairs with a 400A contactor and heavy-duty 25mm² battery cables to ensure efficient, reliable power when you need it most.
The advanced 3-stage planetary gear system delivers strong torque and smooth performance, all in a compact and durable design. The Sentinels offer consistent pulling power without compromising energy efficiency.
Built to withstand the elements, the winch features an IP68-rated body and an IP67-rated control box for complete protection against water, dust, and dirt. Choose between a rugged steel rope or Armortek synthetic rope, both designed for long-lasting, high-performance use in extreme conditions.
Operation is simple and flexible thanks to the included 2-in-1 remote, which functions both wired and wirelessly, and recharges easily via USB. Backed by a 5-year warranty, the Sentinel Winch is made to perform - and built to last.
PRICE
$679.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-11/16 in |
| Width | 6-7/16 in |
| Height | 9-5/8 in |
| Weight Capacity | 8000 lbs |
| Weight | 70.6 lbs |
Product Details
| Assembly Required | No |
| Wire Rope Type | 95' of 5/16" |
| Type | Electric Winch |
| Color | Black |
| Voltage | 12 V |
| Material | Steel |
| Operation | Pulling |
| Manufacturers Part Number | 800SNS12-CAD |
| Brand | Warrior Winches |
Warranty
| Warranty | 5 yr |