NoTrax® T17 Superfoam Drainage 5/8" Thick Safety/Anti-Fatigue Mat, 4' x Up to 75' Black
Write a Review
|
Questions & Answers (0)
Select Length in (feet)
4 feet
Product Description
NoTrax Superfoam Perforated 5/8" Thick Safety/Anti-Fatigue Floor Mat, 4' x 8' Black
Superfoam® is an extremely lightweight anti-fatigue mat designed especially for ease of handling and ergonomic comfort. Made from a closed cell PVC Nitrile foam blend Superfoam® does not absorb liquids and is highly resistant to greases, oils, animal and vegetable fats. The perforations allow for drainage. One year against manufacturers defects.
Superfoam® is an extremely lightweight anti-fatigue mat designed especially for ease of handling and ergonomic comfort. Made from a closed cell PVC Nitrile foam blend Superfoam® does not absorb liquids and is highly resistant to greases, oils, animal and vegetable fats. The perforations allow for drainage. One year against manufacturers defects.
PRICE
$89.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Custom Length ft |
| Width | 4 ft |
| Thickness | 5/8 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Dry & Wet |
| Color | Black |
| Surface Material | Nitrile Foam |
| Series | Superfoam |
| Border Color Family | Black |
| ESD | No |
| Backing Material | Nitrile Foam |
| Pattern | Textured |
| Surface Type | Drainage |
| Modular | No |
| Edge | Beveled |
| Material | PVC Foam |
| Antimicrobial | No |
| Manufacturers Part Number | T17CP048BL |
| Slip Resistant | Yes |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Kitchen, Food Processing |