Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M+A Matting

Model # :WBB3129735

MPN #: 4140225100

M&A Matting Cushion Select Anti Fatigue Mat, 5/8" Thick, 25'L x 2'W, Charcoal

Product Description
Cushion Max™ anti-fatigue mats feature nitrile-blended foam designed to withstand grease, oil, and chemicals. Though similar in price to PVC foam anti-fatigue mats, Cushion Max™ mats typically last twice as long thanks to the durable nitrile rubber that aids in extending the performance life of the mat.

Features:
  • Comfortable - 5/8" nitrile-blended foam provides excellent anti-fatigue properties
  • Durable - Diamond-pattern surface provides increased durability compared to ribbed surfaces which tend to peel and shave
  • Safe - Beveled edges provide a safe transition from floor to mat; certified high-traction by the National Floor Safety Institute (NFSI). Grease and oil resistant; chemical resistant
  • Recommended for indoor use in commercial and industrial settings
  • Material: Closed-cell nitrile/PVC-blended foam
  • Thickness: 5/8 inch (0.625")
  • Custom sizes are available in 2' (24"), 3' (36"), and 4' (48") widths and whole foot lengths up to 45'
  • Please note, mat sizes are approximate as rubber shrinks and expands in conjunction with temperature and time. Tolerable manufacturing size variance is 3-5%
Standards and Testing:
  • Compression Deflection:61.7% at 20 psi & 77.5% at 40 psi
  • Certified high-traction by the National Floor Safety Institute (NFSI)
  • ESD rating of anti-static
  • Passes temperature ASTM D-1056
  • Passes flammability standard DOC-FF1-70
Cleaning Instructions:
  • Scrub with a deck brush (as needed) using a detergent with a neutral pH
  • Rinse with a hose or pressure washer
  • Hang to dry


PRICE
$339.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
339.95
Buy 6+ units
329.95Save $10.00 (3%)
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Width2 ft
Weight36 lbs
Thickness5/8 in

Product Details

TypeStandard Size
Wet/Damp/Dry RatingDry & Wet
ColorBlack
Surface MaterialNitrile/PVC foam
SeriesCushion Max™
Border Color FamilyBlack
ESDAnti-Static
Backing MaterialNitrile / PVC Foam
PatternDiamond Plate
ModularNo
EdgeBeveled
MaterialPVC
AntimicrobialNo
Manufacturers Part Number4140225100
Slip ResistantYes
BrandM+A Matting

Warranty

WarrantyLifetime Limited

Compliance & Certifications

Environmental ConditionsHome & Office, Manufacturing, Kitchen