Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455792

MPN #: T1F130LP

Hoffman T1F130LP, T1Flo™ Vented Enc W Fan, 130 Cfm, 34.00X24.00X12.75, Steel/Gray

Product Description
Hoffman T1F130LP, T1Flo™ Vented Enc W Fan, 130 Cfm, 34.00X24.00X12.75, Steel/Gray

These enclosures have a thermostatically controlled forced-air ventilation system for the removal of heat. Ideal for control systems in HVAC or industrial environments that have a combination of heat-sensitive electronics with high heat producing components such as (VFD) drives, inverters, PLCs and non-hardened processors.

Features:
  • 14 gauge steel
PRICE
$1,035.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fan Size4 (2x) in
Dimension H21 in
A x B x C34 x 24 x 12-3/4 in
Panel Gauge12 ga
Panel Size (D x E)27.00 x 21.00 in
G Dimension32.5 in

Product Details

Type1
ColorGray
Airflow130 CFM
MaterialSteel
DescriptionT1FLO & #8482; Vented Enclosure with Fan
Manufacturers Part NumberT1F130LP
Perforated PanelA30P24PP
BrandHoffman