DoAll T3P (Triple Chip) Band Saw Blade, 1-1/2"W, .05 thick/gauge, 2-3 TPI
Write a Review
|
Questions & Answers (0)
Product Description
Triple chip positive rake. Features: tungsten carbide tooth. Benefits: heat resistant blade. Aggressive sawing with a smooth finish. Applications: super alloys and high nickel alloys such as titanium. Ideal for production sawing.
PRICE
$375.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Thickness | 1-1/2 in |
| Blade Width | 1-1/2 in |
Product Details
| Type | Metal Cutting |
| TPI | 2-3 |
| Material | Tungsten |
| Manufacturers Part Number | 328-422256.000 |
| Brand | DoAll |