Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




U.S. Stamp & Sign

Model # :WBB1600273

MPN #: P5470BK

U. S. Stamp & Sign® T5470 Dater Replacement Ink Pad, 1 5/8 x 2 1/2, Black

Product Description
Give your Trodat™ self-inking custom dater new life with a replacement ink pad. Delivers up to 10,000 impressions. Plastic case around pad. Stamp Pads Type: Replacement; Refill(s) For: Trodat® Custom Dater (USST5470); Ink Color(s): Black.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$15.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-5/8 in
Depth2-1/2 in
Height1/2 in
Size1-5/8 x 2-1/2

Product Details

TypeStamp Pad
Package Quantity1
DescriptionT5470 Dater Replacement Ink Pad
ColorBlack
Manufacturers Part NumberP5470BK
Ink Pad TypeDater Replacement
BrandU.S. Stamp & Sign