Sunlite® T8 Fluorescent Bulb, G13 Base, 32W, 3050 Lumens, 6500K, Daylight, Pack of 30
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® T8 Linear Fluorescent Lamp brings a bright and efficient lighting solution, with 3050 lumens of brightness and using just 32 watts of energy, this lamp is a cost-effective and environmentally friendly choice that provides plenty of light. Plus, with an average lamp life of 20,000 hours, it offers reliable and long-lasting performance, reducing the need for frequent bulb replacements. The 6500K color temperature and daylight color of this lamp create a bright and crisp lighting environment that's perfect for various settings, while its versatile design makes it suitable for a wide range of applications. And with a simple plug-and-play design, it's easy to install and maintain, saving you time and hassle. Lamp Dimensions: 48"L x 1"W.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Base | Med Bi-Pin (G13) |
| Diameter | 1 in |
Product Details
| Average Life | 20000 hr |
| Color Temperature | 6500 K |
| Color | White |
| CRI | 83 |
| Wattage | 32 W |
| Lamp Code | F32T8/SP865 |
| Package Quantity | 30 |
| Manufacturers Part Number | 30192-SU |
| Lamp Type | T8 High Performance Straight Tube |
| Lumens | 3050 |
| Shape | T8 Tube |
| Brand | Sunlite |