Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166753

MPN #: 41858-NS

Sunlite® T9 Circline Fluorescent Bulb, G10q Base, 32W, 2100 Lumens, 4100K, Cool White, Pk of 4

Product Description
FC12T9/CW Cool White e-Commerce.

Features:
  • RoHS Compliant
  • G10Q 4-Pin Base


PRICE
$48.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

BaseG10q (4-Pin)
Diameter12 in

Product Details

Average Life10000 hr
Color Temperature4100 K
ColorWhite
Lamp CodeFC12T9/CW
Wattage32 W
Package Quantity4
Manufacturers Part Number41858-NS
Lamp TypeT9 Circline
Lumens2100
ShapeT9 Circline
BrandSunlite