Tabbies® Medical Chart Index Divider Sheets, 8-1/2 x 11, Manila, 400/Box
Write a Review
|
Questions & Answers (0)
Product Description
Divider sheets are 110-lb. stock printed with guidelines for fast and accurate placement of medical chart divider index tabs. Sheets are conveniently ruled for making notes and are 7-hole punched to be used with fasteners in folders or 3-ring binders. Tab Style: Untabbed; Index Divider Size: 11 x 8 1/2.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Document Size | Letter |
Product Details
| Style | Standard File Folders |
| Type | File Folder |
| Material | Manila |
| Package Quantity | 400 Pack |
| Description | File Folders |
| Color | Tan |
| Manufacturers Part Number | 54519 |
| Tab Position | Straight Tab |
| Brand | Tabbies |