KFI 36" Round Dining Table & Chair Set, Walnut Table With Black Plastic Chairs
|
Questions & Answers (0)
Product Description
Contemporary and Comfortable Breakroom/Cafeteria Furniture - Table & 4 chair set. The 36" Round table is 1.25" thick with a High Pressure Laminate surface and T-Mold edge. The base is made of durable cast iron. The column is 16 Gauge steel with a 3" diameter. Leveling glides for stability on uneven floors. The chair is has an "easy to clean" polypropylene seat and back. The ergonomic perforated back allows for enhanced circulation, while the radius conforms to your back for maximum comfort. The chair offers a contoured extra wide seat pan and a 400 lb. weight capacity to provide comfort and accommodate all sizes. The oval frame is made of 15 gauge steel with silver powder-coat. The 2300 is one of most complete stack chairs on the market. It's just plain....KOOL. Overall chair dimensions: 21.5" W x 21.25" D x 31" H. Tables shipped unassembled. Chairs shipped assembled, CAL 117 certified, 12 Year Limited Warranty.
PRICE
$935.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Depth | 21-1/4 in |
| Height | 29 in |
| Weight Capacity | 400 lbs |
| Seat Width | 18 in |
| Seat Depth | 18 in |
| Seat Height | 18 in |
| Base | 4 Legged |
| Table Top Thickness | 1-1/4" |
| Dining Table Height | Standard 29"-30"H |
| Back Width | 18-1/2 in |
| Back Height | 14 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Arm Type | Armless |
| Manufacturers Part Number | T36RD-B1922SL-WL-2300-P10 |
| Shape | Round |
| Brand | KFI Seating |
| Top Color Family | Walnut |
| Style | Table & Chair Set |
| Number of Seats | 4 |
| Seat Color Family | Black |
| Description | Dining Table and Stool Set |
| Frame Material | Steel |
| Leg Type | Pedestal |
| Seat Material | Plastic |
| Top Material | Laminate |
Warranty
| Warranty | 12 Years Frame |
Compliance & Certifications
| Certifications | ANSI-BIFMA, CA 117 |
| CAL 117 Certified | Yes |