Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
KFI Seating

Model # :WBB1444103

MPN #: T36RD-B1922SL-GN-2300-P13

KFI 36" Round Dining Table & Chair Set, Gray Nebula Table With Light Gray Plastic Chairs

Product Description
Contemporary and Comfortable Breakroom/Cafeteria Furniture - Table & 4 chair set. The 36" Round table is 1.25" thick with a High Pressure Laminate surface and T-Mold edge. The base is made of durable cast iron. The column is 16 Gauge steel with a 3" diameter. Leveling glides for stability on uneven floors. The chair is has an "easy to clean" polypropylene seat and back. The ergonomic perforated back allows for enhanced circulation, while the radius conforms to your back for maximum comfort. The chair offers a contoured extra wide seat pan and a 400 lb. weight capacity to provide comfort and accommodate all sizes. The oval frame is made of 15 gauge steel with silver powder-coat. The 2300 is one of most complete stack chairs on the market. It's just plain....KOOL. Overall chair dimensions: 21.5" W x 21.25" D x 31" H. Tables shipped unassembled. Chairs shipped assembled, CAL 117 certified, 12 Year Limited Warranty.

PROMOTIONAL PRICE
$1,166.00

was $1325.00
Save $159.00 (12%)
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width36 in
Depth21-1/4 in
Height29 in
Weight Capacity400 lbs
Seat Width18 in
Seat Depth18 in
Seat Height18 in
Base4 Legged
Table Top Thickness1-1/4"
Dining Table HeightStandard 29"-30"H
Back Width18-1/2 in
Back Height14 in

Product Details

Assembly RequiredYes
Frame Color FamilySilver
Arm TypeArmless
Manufacturers Part NumberT36RD-B1922SL-GN-2300-P13
ShapeRound
BrandKFI Seating
Top Color FamilyGray
StyleTable & Chair Set
Number of Seats4
Seat Color FamilyGray
DescriptionDining Table and Stool Set
Frame MaterialSteel
Leg TypePedestal
Seat MaterialPlastic
Top MaterialLaminate

Warranty

Warranty12 Years Frame

Compliance & Certifications

CertificationsANSI-BIFMA, CA 117
CAL 117 CertifiedYes