Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB2395791

MPN #: 66750BK

Cortech USA Endurance Table 42" Square Table Top with X Base - Black

Product Description
They are versatile, heavy duty tables that are ideal for continuous, intensive use in extreme environments and meets ADA requirements. The Endurance™ X Series Tables have an EXTREME load capacity and the rounded table top edge increases safety and comfort, making it ideal for use as Dayroom/Dining table applications.

Feature:

  • Table top size: 42" Square
  • The legs affix to the table top with tamper resistant screws.
  • Table top and legs are made with durable, one piece, rotationally molded design for increased strength. Constructed of high impact polyethylene
  • Resistant to stains.
  • Easy to clean and maintain.
  • Legs can be easily filled with sand to weigh down.
  • Flame Retardant (passes Cal 133)
  • Manufactured to ISO Quality Standards in the USA.


PRICE
$1,075.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width42 in
Height29 in
Weight Capacity1,500 lbs

Product Details

Assembly RequiredYes
TypeCorrectional Table
Frame Color FamilyBlack
SeriesEndurance
Top Color FamilyBlack
DescriptionX Base Table
Package Quantity1
Frame MaterialPlastic
Manufacturers Part Number66750BK
ShapeSquare
Top MaterialPlastic
BrandCortech USA

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsCAL 133, ISO Quality Standards