Design with ease, Dailey and Imme Sets provide style and comfort for any application. Four chairs paired with a durable and functional table,
KFI Table 72"W x 36"D x 31-3/4"H with 4 Chairs, Natural Table w/ Navy Poly Chairs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,575.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 36 in |
| Height | 31-3/4 in |
| Weight Capacity | 300 lbs |
| Base | 4 Legged |
Product Details
| Type | Dining Set |
| Frame Color Family | Silver |
| Color | Silver |
| Top Color Family | Natural |
| Casters | No |
| Number of Seats | 4 |
| Mounting Location | Corners |
| Capacity | 4 |
| Seat Color Family | Navy |
| Material | TFL, Steel, Polypropylene |
| Table Top Material | TFL |
| Frame Material | Steel |
| Leg Type | Steel |
| Manufacturers Part Number | TFL3672-3672D-SL-SLG-10776-2700-P03-4 |
| Collection | Dailey + Imme Sets |
| Shape | Rectangle |
| Top Material | TFL |
| Brand | KFI Seating |