- 1 Shelf With Back And End Stops
- 2 Lockable Doors
- 6" legs make units fork liftable
- 3 point locking system
- 4 keys included
- Ships fully assembled
- Table height creates convenient work surface
- The durable baked on powder coat finish holds up in harsh industrial environments
Durham Mfg.® Table High Heavy Duty Storage Cabinet, 14 Ga, 36-1/8"W x 24-1/4"D x 33-5/8"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,125.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36-1/8 in |
| Depth | 24-1/4 in |
| Height | 33-5/8 in |
| Weight | 133.3 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | Keyed Lock |
| Type | Storage Cabinet |
| Shelf Capacity | 1200 lbs |
| Color | Gray |
| Door Type | Recessed |
| Handle Type | Lever |
| Style | Counter Height |
| Number of Doors | 2 |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | 3000-95 |
| Number of Fixed Shelves | 2 |
| Base Type | Legs |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |