Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3059555

MPN #: JT9-5783481

JET® Table Pin, JT9-5783481

Product Description

This is an authentic Jet-Wilton replacement part. The table pin is commonly found in bandsaws. This part is made of metal, and is used to prevent unwanted movement between the two halves of the table front. You may require a wrench when replacing this part. This item is sold individually.

For Use With:
  • Jet 8201 (9078171) 14-Inch Vertical Bandsaw
  • 8201 (9078171) 14-Inch Vertical Bandsaw
  • 8203 (9078171) 14-Inch Vertical Bandsaw
  • 8203 (9078171) 14-Inch Vertical Bandsaw
  • 8201VS (9078171) 14-Inch Vertical Bandsaw
  • 8201VS (9078171) 14-Inch Vertical Bandsaw
  • J-8201K (414500K) 14 Inch Vertical Band Saw
  • J-8201K (414500K) 14 Inch Vertical Band Saw
  • J-8203 (414504) 14 Inch Vertical Band Saw
  • J-8203 (414504) 14 Inch Vertical Band Saw
  • J-8201VS (414502) 14 Inch Vertical Band Saw
  • J-8201VS (414502) 14 Inch Vertical Band Saw
  • J-8203VS 14 Inch Vertical Band Saw
  • J-8203VS 14 Inch Vertical Band Saw



PRICE
$8.70

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-5783481
TypeTable Pin
For Use WithBand Saws, Saws
BrandJET