Tablecap Fittings, 1"Dia., Furniture Grade Pvc, White - Pkg Qty 15
Write a Review
|
Questions & Answers (0)
Product Description
Snap fittings require no gluing, just snap Pipe into place. UV stabilized, they fit onto regular PVC water Pipe.
PRICE
$47.40 Sold in packages of 15 / $3.16 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Nominal Pipe Size | 1 in |
Product Details
| Type | TableCap |
| Material | Furniture Grade PVC |
| Package Quantity | 15 |
| Color | White |
| Manufacturers Part Number | 103-F |
| Fitting Type | TableCap |
| Brand | Circo Innovations |