SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Shurtape® SD 931 Tabletop Protection Tape Dispenser, 4"W

Shurtape® SD 931 Tabletop Protection Tape Dispenser, 4"W

Item #: WBB862821

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.00

Save $1.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Start International Manual Multi Roll Tape Dispenser, 4"W

Start International Manual Multi Roll Tape Dispenser, 4"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Trash Can, Gray, 55 Gallon

Global Industrial™ Plastic Trash Can, Gray, 55 Gallon

Start International Manual Multi Roll Tape Dispenser, 3"W

Start International Manual Multi Roll Tape Dispenser, 3"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Start International Manual Multi Roll Tape Dispenser, 2"W

Start International Manual Multi Roll Tape Dispenser, 2"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Tach-It Desktop Double Sided Tape Dispenser For Tapes Up To 2"W

Tach-It Desktop Double Sided Tape Dispenser For Tapes Up To 2"W

Free Shipping

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W

Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Shurtape® Standard Pistol Grip Handheld Tape Dispenser, 3"W

Shurtape® Standard Pistol Grip Handheld Tape Dispenser, 3"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Shurtape® Professional Pistol Grip Handheld Tape Dispenser, 2"W

Shurtape® Professional Pistol Grip Handheld Tape Dispenser, 2"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Tach-It Deluxe Handheld Tape Gun, 3"W

Tach-It Deluxe Handheld Tape Gun, 3"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Start International Electric/Battery Tape Dispenser For 1"W Tape, 3 Preset Lengths

Start International Electric/Battery Tape Dispenser For 1"W Tape, 3 Preset Lengths

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dixie® UX9WS, Pathways Paper Plates, 8-1/2" Dia., Green/Burg/Wht, 500/Carton

Dixie® UX9WS, Pathways Paper Plates, 8-1/2" Dia., Green/Burg/Wht, 500/Carton

3M™ 4979F Double Sided VHB™ Acrylic Foam Tape 1" x 5 Yds. 62 Mil Black

3M™ 4979F Double Sided VHB™ Acrylic Foam Tape 1" x 5 Yds. 62 Mil Black

Free Shipping

3M™ Scotch® 373 Machine Length Carton Sealing Tape 3" x 1000 Yds. 2.5 Mil Clear - Pkg Qty 4

3M™ Scotch® 373 Machine Length Carton Sealing Tape 3" x 1000 Yds. 2.5 Mil Clear - Pkg Qty 4

The tabletop label protection tape dispenser is used on packing lists, sales slips and labels. SD 931 can accommodate rolls up to 4" in width.

Features:
  • Tabletop label protection dispenser
  • 4" width maximum use
  • Recommended products: AP 015 and PP 807


Weights & Dimensions

  • Width 5-1/2 in
  • Length 14-15-16 in
  • Core Size 3 in
  • Min Tape Width 4 in
  • Tape Roll Diameter 6-1/4 in
  • Height 6-3/4 in
  • Max Tape Width 4 in

Product Details

  • Load Type Side
  • Blade Material Steel
  • Assembly Required No
  • Type Label Protection Tape Dispenser
  • For Use With Labels/Packing Lists/Sales Slips
  • Package Quantity 1
  • Brand Shurtape
  • Material Plastic/Steel
  • Style Manual
  • Manufacturers Part Number 902000
  • Color Family Blue
  • Frame Material Plastic
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 14, 2016

    Maintenance Tech
    Your review:
    Works awesome
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shurtape® SD 931 Tabletop Protection Tape Dispenser, 4"W

Shurtape® SD 931 Tabletop Protection Tape Dispenser, 4"W

Item #: WBB862821

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant