Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Tach-It Handheld Spring Mandrel Carton Sealer, 2"W

Tach-It Handheld Spring Mandrel Carton Sealer, 2"W

Item #: WBB450128

(4)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $21.50

Save $0.66 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $21.50 ea.
  • Buy 3-5 $13.25 ea.
  • Buy 6+ $12.25 ea.

Quantity

Customers Also Viewed

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Tach-It Heavy Duty Handheld Tape Gun, 2"W

Tach-It Heavy Duty Handheld Tape Gun, 2"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Tach-It Deluxe Handheld Tape Gun, 3"W

Tach-It Deluxe Handheld Tape Gun, 3"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Plastic Trash Can, 44 Gallon, Gray

Global Industrial™ Plastic Trash Can, 44 Gallon, Gray

Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W

Global Industrial™ Heavy Duty Handheld Tape Dispenser, 3"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Tach-It Ergonomic Handheld Tape Dispenser, 3"W

Tach-It Ergonomic Handheld Tape Dispenser, 3"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Shurtape® Standard Pistol Grip Handheld Tape Dispenser, 3"W

Shurtape® Standard Pistol Grip Handheld Tape Dispenser, 3"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Shurtape® Standard Pistol Grip Handheld Tape Dispenser, 2"W

Shurtape® Standard Pistol Grip Handheld Tape Dispenser, 2"W

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Tach-It Automatic Electric Definite Length Tape Dispenser For Tapes Up To 2"W

Tach-It Automatic Electric Definite Length Tape Dispenser For Tapes Up To 2"W

Start International Electric/Battery Tape Dispenser For 1"W Tape, 3 Preset Lengths

Start International Electric/Battery Tape Dispenser For 1"W Tape, 3 Preset Lengths

Tach-It Desktop Double Sided Tape Dispenser For Tapes Up To 2"W

Tach-It Desktop Double Sided Tape Dispenser For Tapes Up To 2"W

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

Free Shipping

OLFA® ABB-50B 9149 9MM Precision Black Ultra-Sharp Snap-Off Blades (50 Pack)

OLFA® ABB-50B 9149 9MM Precision Black Ultra-Sharp Snap-Off Blades (50 Pack)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Scotch® 373 Machine Length Carton Sealing Tape 3" x 1000 Yds. 2.5 Mil Clear - Pkg Qty 4

3M™ Scotch® 373 Machine Length Carton Sealing Tape 3" x 1000 Yds. 2.5 Mil Clear - Pkg Qty 4

The mousetrap style economical tape gun handles tapes up to 2" wide and has a natural rubber roller, soft comfort grip handle. It is easy to load, lightweight and durable due to less parts than a conventional tape gun. The EX5R is perfect for any carton sealing application.

Weights & Dimensions

  • Width 2-3/4 in
  • Length 4 in
  • Min Tape Width 1 in
  • Tape Roll Diameter 5 in
  • Height 9-3/4 in
  • Max Tape Width 2 in

Product Details

  • Load Type Side
  • Handle Material Plastic
  • Blade Material Steel
  • Assembly Required No
  • Type Handheld Tape Dispenser
  • For Use With Tape
  • Package Quantity 1
  • Brand Tach-It
  • Material Plastic/Steel
  • Style Mouse Trap
  • Manufacturers Part Number EX5R
  • Color Family Blue
  • Frame Material Plastic, Steel
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MIKE

    Date: January 28, 2021

    Tape gun
    Your review:
    Best tape gun ever
  • Reviewer: TED

    Date: May 09, 2020

    Would Recommend
    Your review:
    Great Product Easy To Use
  • Reviewer: Anonymous

    Date: November 29, 2016

    Great tape gun
    Your review:
    Our company specializes in packing contents, and this tape gun is a favorite among our crew.
  • Reviewer: Anonymous

    Date: November 21, 2016

    Carton Sealer
    Your review:
    Really like this tape dispenser better than the ones with the adjustable brake.
Product Q & A

There are 1 questions and 1 answer for this product.

  • is there any way to reduce the tension on these items, the team is complaining of strain during application

    Question Asked By: Gary, May 19, 2021

    Answer This Question

    Question Answered By:

    • Product Expert, May 24, 2021

      Hello, we apologize but there is no way to reduce the spring tension. This was created based on an acrylic tape to apply proper sealing tension. Different types of tapes offer different tensions. We are sorry that the spring tension is too much but the goal is for proper sealing of the package. Thank you for your interest in our products.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tach-It Handheld Spring Mandrel Carton Sealer, 2"W

Tach-It Handheld Spring Mandrel Carton Sealer, 2"W

Item #: WBB450128

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant