Contrx Tight Wire Kit
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | TAG KIT 001 |
| Description | Tight Wire Kit |
| Brand | Contrx |
Related Products
Tool Solutions Jib Cranes use our enclosed track to provide effortless movement and high productivity in work cells. Each jib is designed to be a durable, lightweight and cost effective solution for applications with suspended tools or light duty lifting. A trolley is provided with all capacities. TSJ50 models offer 180° of rotation and free standing models can be installed without a foundation where floor space may be limited. The four-bolt mounting brackets allow for easy adjustment of the boom height, and make conversion to wall or column mounting a simple task. TSJ150 models ...
Top-Braced Wall Mounted Jib Crane with 200 Degree Rotation for maximum hook coverage. This all purpose tie rod wall mount jib crane is designed for heavy duty applications and produced from high-grade steel components. Hinge mounts easily to any substantial structural steel building column at desired height. Tie rod is threaded for ease of installation and field adjustments. Crane fittings have bearings with lube fittings for long lasting life and ease of movement. Structural steel is finish painted in highly visible Safety yellow enamel. Made in the USA.
Tool Solutions Jib Cranes use our enclosed track to provide effortless movement and high productivity in work cells. Each jib is designed to be a durable, lightweight and cost effective solution for applications with suspended tools or light duty lifting. A trolley is provided with all capacities. TSJ50 models offer 180° of rotation and free standing models can be installed without a foundation where floor space may be limited. The four-bolt mounting brackets allow for easy adjustment of the boom height, and make conversion to wall or column mounting a simple task. TSJ150 models ...
Spanco Series 501 wall mounted jib crane requires no floor space or foundation. Ergonomic, enclosed track design is high strength and low weight, the V-shape of the track design virtually eliminates dirt and dust from accumulating on the rolling surface. Smooth, fast and easy rolling trolley requires minimal effort to move your hook mounted hoist of choice. Truss design provides for a low profile which minimizes headroom requirements. Cantilever design transmits less direct force to building column than tie-rod supported jibs and offers the greatest amount of clearance. 200 degree ...
Unique design allows for easy transportation of jib crane with a fork truck. Empty base included with jib crane. Includes instructions for proper filling with concrete. Fixed length I-beam will pivot 360 degrees for complete access. Upright vertical column bolts to base. Steel construction with blue painted finish. Units ship knocked down. Unit not for use as a fork truck attachment. Features: Includes built-in fork tubes Fill standard base with concrete for proper use Upright vertical column bolts to base for optimal efficiency Steel construction for strength and durability