Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB2260568

MPN #: HTP9618120P

Rivetwell Tailpipe Storage Shelving 96"W x 18"D x 120"H 3 Levels Individual Tan

Product Description
Rivetwell Boltless Shelving is designed to maximize storage space and minimize installation set-up time. All components are engineered to attach snugly to one another without the use of loose fasteners. This unique design has rivets which are factory attached to all left-to-right and front-to-back beams. The rivets align with keyhole slots in the vertical posts. Once tapped into place using a rubber mallet, the units are tightly assembled providing maximum strength. Available in single and double rivet models. Use Hallowell Particle Board or EZ-Deck decking (double rivet only) - sold separately.

PRICE
$249.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
249.95
Buy 11 units - 25 units
239.95Save $10.00 (4%)
Buy 26+ units
229.95Save $20.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth18 in
Height120 in
Weight83 lbs

Product Details

Assembly RequiredYes
MaterialSteel
ColorTan
Manufacturers Part NumberHTP9618120P
Number of Levels3
BrandHallowell

Warranty

Warranty1 yr