Hallowell FKRL3624E-ME Fort Knox Rivetwell Extra Level w/EZ Deck, 36 x 24 x 3.375, Black, 1 Level
Write a Review
|
Questions & Answers (0)
Product Description
Fort Knox Rivetwell Extra Level w/ EZ Deck, 36"W x 24"D x 3.375"H, Red, 1 Level
By Combining Hallowell adjustable Rivetwell shelving, heavy-duty, all-welded cabinets, workbenches and locker/drawer units, the Fort Knox Modular Utility Storage and Workbench System is a uniquely functional and durable modular system that provides numerous components allowing customization to create your perfect workspace. Fabricated from heavy gauge steel and coated with a unique textured two-tone black and red powder coat finish, the Fort Knox system will stand up to the most demanding users. Intelligent design allows each major component to be utilized stand alone or in conjunction with any of the other major components. MADE IN THE USA
By Combining Hallowell adjustable Rivetwell shelving, heavy-duty, all-welded cabinets, workbenches and locker/drawer units, the Fort Knox Modular Utility Storage and Workbench System is a uniquely functional and durable modular system that provides numerous components allowing customization to create your perfect workspace. Fabricated from heavy gauge steel and coated with a unique textured two-tone black and red powder coat finish, the Fort Knox system will stand up to the most demanding users. Intelligent design allows each major component to be utilized stand alone or in conjunction with any of the other major components. MADE IN THE USA
PRICE
$67.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 3 in |
| Weight | 27.1 lbs |
Product Details
| Assembly Required | Yes |
| Type | Boltless Shelf |
| Shelf Type | Steel Deck |
| Shelf Capacity | 525 lbs |
| Color | Black |
| Series | Fort Knox |
| Style | Double Rivet Beam |
| Number of Shelves | 1 |
| Material | Steel Deck |
| Deck Type | EZ-Deck |
| Description | Extra Shelf - EZ Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | FKRL3624E-ME |
| Brand | Hallowell |