Jonti-Craft® Tall Fixed Straight 4-Shelf Bookcase - 36"W x 15"D x 48"H
Write a Review
|
Questions & Answers (0)
Product Description
Make organizing your area easy with this bookcase featuring three fixed-shelves. 48" High x 36" Wide x 15" Deep.
PRICE
$479.95
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 15 in |
| Height | 48 in |
| Weight | 66 lbs |
Product Details
| Type | Book Storage |
| Color | Brown |
| Edge Color Family | Natural |
| Country of Origin | Made in USA |
| Mobile or Stationary | Stationary |
| Number of Shelves | 4 |
| Material | Wood |
| Description | 4-Shelf Bookcase |
| Manufacturers Part Number | 5229JC |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |