Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harloff

Model # :WBB3084370

MPN #: MDS3030K03

Harloff Tall Isolation Cart,3 Drawers & Standard Key Lock,37-1/2"Wx22"Lx42-63/100"H,Beige

Product Description
Provide mobile PPE storage for your facility with this M-Series infection control and isolation cart. Each cart features a durable, scratch resistant and easy to sterilize heat sealed powder coat finish with an added antimicrobial plastic top. Ergonomic side push handles and industry best 5" Tente® casters provide optimal mobility, and the fully curved protective bumper helps prevent damage. Your M-Series cart has ample storage space for all your infection control supplies and personal protective equipment, and features a key lock for securing the contents. Full extension drawer slides allow easy access to every drawer, and drawer configurations are fully customizable if your needs require something different. Infection control is made easier with M-Series isolation carts from Harloff. Infection control and isolation carts from M-Series are designed and built to meet the needs of today's healthcare market. Ergonomic side handles, comfort drawer pulls, expanded lock options and a standard antimicrobial top make things easier for your staff and help support your infection control initiatives. M-Series carts offer you choices.

Features:
  • Key lock with two keys
  • Durable scratch resistant heat sealed powder coat finish
  • Full extension drawers slides for easy access
  • Body has pre-threaded accessory mounting holes
  • Antimicrobial plastic top, removable
  • Ergonomic side push handles can be mounted on either side
  • 30" of vertical drawer space
  • Cart is delivered assembled
  • Industry only fully curved protective bumper
  • Fully customizable drawer configurations
  • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters
  • Latex free
  • 12-year manufacturer's warranty on shipments to US and Canada, 5-year manufacturer's warranty on all other International shipments
  • 1-year limited warranty on any bought-out parts
  • Made in USA
Drawer configuration
  • One 6" drawer (15.2 cm) and two 12" drawers (30.5 cm)
Internal drawer dimensions
  • 24.5" W x 17" D (62.2 x 43.2 cm)
Overall Cart Dimensions
  • 42.63" H x 37.5" W x 22" D (108.3 cm H x 95.3 cm W x 55.9 cm D)
  • Cart weight: 126 lbs (57.2 kg)
  • Approximate shipping weight: 153 lbs (69.4 kg)
  • Approximate Shipping Dims: 56" H x 37" W x 26" D (142.2 cm x 94 cm x 66 cm)


PRICE
$1,765.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width37-1/2 in
Depth22
Height42-63/100 in
Weight126 lbs
Wheel Diameter5 in
Drawer Dimensions24.5" W x 17" D

Product Details

Assembly RequiredNo
Lock TypeKey
TypeAcute Care Cart
Drawer Configuration(1) 6",(2) 12"
ColorBeige
SeriesM-series
Caster Type1 Steering, 2 Braking
Number of Drawers3
Wheel TypeCaster
StyleIsolation Cart
Made in the USAYes
MaterialSteel
Manufacturers Part NumberMDS3030K03
BrandHarloff

Warranty

Warranty12 Limited