Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pactiv Evergreen

Model # :WBB3180612

MPN #: NOB02KECTE

Pactiv Evergreen Tamper Evident OneBox Paper Boxes, 9"L x 4-7/8"W x 2"H, Kraft, 100/Carton

Product Description
Worried your delivery driver might dig into your dinner? Put your mind at ease with Pactiv Evergreen's tamper-evident EarthChoice® OneBox! The secure closure provides safety, quality assurance, and prevents mid-trip spills or food loss. Made with optional SmartVents, you can confidently send out your crispy and crunchy menus items in this container. Pre-assembled for back-of-house speed and efficiency.

Features:
  • Leak-resistant coating prevents sauces and liquids from penetrating through the container
  • Perforated tear-away lid provides an improved eating experience for customers


PRICE
$75.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width4-7/8 in
Height2 in
Dimensions9"L x 4-7/8"W x 2"H in

Product Details

TypePaper Box
ColorBrown
Made in the USAYes
MaterialPaperboard
Number of Compartments1
Package Quantity100
Manufacturers Part NumberNOB02KECTE
MicrowavableNo
ShapeRectangle
BrandPactiv Evergreen