Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148861

MPN #: T102434SP

L.H.Dottie® Tamper Proof Machine Screw, Spanner Pan Head, #10-24 x 3/4", 100 Pack

Product Description
Tamper Proof 18-8 Stainless Steel Screws are used in areas where prevention of public tampering or vandalism is important. They are distinguished by their unconventional drive styles, which are designed to minimize the possibility of removal. Tamper Proof Screws can be found in schools, public parks, correctional facilities, and many other locations where there is a high level of public activity. Special drivers are needed to install and remove these screws.

Features:
  • Tamper Resistant
  • Applications: Prevention of Public Tampering or Vandalism


PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Size#10
HeadPan
Thread24 in
Unit of MeasurementInch (Imperial)

Product Details

DriveSpanner
Country of OriginUnited States
MaterialStainless Steel
Description#10-24 x 3/4" Spanner Pan Head TamperProof Machine Screw
Package Quantity100
Manufacturers Part NumberT102434SP
Screw TypeMachine Screw
Full or Partial ThreadFull
BrandL.H.Dottie