Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Drive Medical

Model # :WBB275594

MPN #: 13603

Drive Medical 13603 Tamper Proof Magnetic Pull Cord Alarm

Product Description

Once the magnetic pull-switch is removed, the alarm sounds on this tamper-proof pull-cord alarm by Drive Medical. The pull-switch, which includes a convenient On/Off switch, activates from any direction and adapts to various situations with a cord that adjusts from 28" to 58". The unit mounts easily on a bed or wheelchair - even on a patient's clothes thanks to an alligator clip. Volume adjusts from 97-103 dB on the alarm, which requires one 9V battery (included).

Features and Benefits
  • Convenient On/Off switch for easy activation and deactivation
  • Easily mounts on wheelchair or bed
  • When magnetic pull switch is removed, alarm is activated
  • Pull switch can be activated from any direction
  • Cord adjusts from 28"- 58"
  • Alligator clip allows for attachment to patient's clothes
  • Volume adjusts from 97-103 dB
  • One 9V battery included

Product Specifications
  • Actual Product Weight: 0.3 lbs
  • Batteries: 1 - 9V
  • Overall Product Height: 1"
  • Overall Product Length: 4"
  • Overall Product Width: 3"
  • Primary Product Color: Black
  • Primary Product Material: Plastic
  • Warranty: 1 Year Limited
PRICE
$39.95

This product will be restocked by Jan 05, 2027

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width3 in
Height1 in

Product Details

TypePatient Alarm
CompatabilityChair/Bed
Package Quantity1
DescriptionTamper Proof Magnetic Pull Cord Alarm
ColorBlack
Manufacturers Part Number13603
BrandDrive Medical

Warranty

Warranty1 yr