Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3123031

MPN #: 8725

UltraTech Tanker Berm, 5' x 10', 40 oz PVC, Black

Product Description
  • Lightweight, portable spill containment unit can be quickly and easily put into place to contain leaks, drips and spills.
  • Heavy-duty, PVC material (40 oz) provides excellent chemical resistance '€" stands up to rigors on site or on the road.
  • Two included, pre-installed Camlock fittings (2") provide quick access points for drainage to larger containment/retention vessels, spill response vehicles or cleanup equipment
  • Closed cell foam provides sidewalls with structure'€"can be removed when not in use for more compact folding/storage.
  • Can be used under rail cars, tanker trucks or other equipment, vehicles, vessels or containers.
  • Available in 5' x 10', 10' x 10' and custom sizes.


Made in the USA.
PRICE
$1,349.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
1349.00
Buy 3+ units
1285.00Save $64.00 (5%)
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 ft
Width60 ft
Height12 in
Weight65 lbs
Folded Height16 in
Folded Width34 in
Thickness40 mil
Folded Length63 in

Product Details

TypeSpill Containment Berm
ColorBlack
StyleFoam Wall
Country of OriginUSA
Capacity374 gal
Manufacturers Part Number8725
Wall MaterialPVC
Indoor/OutdoorOutdoor
BrandUltraTech