SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

41 Pc. Machine Screw/Fractional Tap & Die Set

41 Pc. Machine Screw/Fractional Tap & Die Set

Item #: WBB223678

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $237.95

Save $11.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

76 Pc. Machine Screw/Fractional/Metric Tap & Hex Die Super Set

76 Pc. Machine Screw/Fractional/Metric Tap & Hex Die Super Set

117 Pc. Machine Screw/Fractional/Metric Tap & Hex Die Set with Drill Bit Set

117 Pc. Machine Screw/Fractional/Metric Tap & Hex Die Set with Drill Bit Set

41 Pc. Metric Tap & Hex Die Set

41 Pc. Metric Tap & Hex Die Set

24 Pc. Metric Tap & Hex Die Set

24 Pc. Metric Tap & Hex Die Set

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Storage Cabinet, Turn Handle, 48"W x 24"D x 78"H, Black, Unassembled

Global Industrial™ Storage Cabinet, Turn Handle, 48"W x 24"D x 78"H, Black, Unassembled

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Sunex Tools 8810B 6" Mighty Mag Round Single Magnetic Parts Tray

Sunex Tools 8810B 6" Mighty Mag Round Single Magnetic Parts Tray

Interion® Steel Shop Stool with Hardboard Seat – Adjustable Height 25"-33" - Gray - Pack of 2

Interion® Steel Shop Stool with Hardboard Seat – Adjustable Height 25"-33" - Gray - Pack of 2

Stanley® 22-314, 5 Piece File Set

Stanley® 22-314, 5 Piece File Set

Walton 1/8-1" Tap Extractor Set

Walton 1/8-1" Tap Extractor Set


41-pc Machine Screw / Fractional Tap & Hex Die Set

IRWIN Industrial Tools® sets the standard for delivering quality every step of the way in your threading applications. 41-pc set in plastic case includes the following items:

Machine Screw Plug Tap and 5/8" Hexagon Dies in sizes: 4 - 40 NC, 6 - 32 NC, 8 - 32 NC, 10 - 24 NC, 10 - 32 NF, 12 - 24 NC

Fractional Plug Tap and 1" Hexagon Dies in sizes: 1/4" - 20 NC, 1/4" - 28 NF, 5/16" - 18 NC, 5/16" - 24 NF, 3/8" - 16 NC, 3/8" - 24 NF, 7/16" - 14 NC, 7/16" - 20 NF, 1/2" - 13 NC, 1/2" - 20 NF

Pipe Thread Plug Tap and 1" Hexagon Dies in sizes: 1/8" - 27 NPT

Threading Tools: Adjustable Die Stock - 1" Dies, Plain Die Stock - 5/8" Hexagon Dies, Adj. Handle Tap Wrench - Taps No. 0 to 1/2", T-Handle Wrench - Taps No. 0 to 1/4", Two-in-One Tap Wrench - Taps 1/4" to 1/2", 18 Leaf Standard Thread Pitch Gauge, Empty Plastic Case

Weights & Dimensions

  • Size 4-40 to 12-24

Product Details

  • Brand IRWIN Tools
  • Case Type Plastic
  • Number of Pieces 41
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
41 Pc. Machine Screw/Fractional Tap & Die Set

41 Pc. Machine Screw/Fractional Tap & Die Set

Item #: WBB223678

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant