SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

24 Pc. Fractional Tap & Hex Die Set

24 Pc. Fractional Tap & Hex Die Set

Item #: WBB223676

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$135.67 up to 10% OFF

Price: $121.95

Save $6.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

76 Pc. Machine Screw/Fractional/Metric Tap & Hex Die Super Set

76 Pc. Machine Screw/Fractional/Metric Tap & Hex Die Super Set

24 Pc. Metric Tap & Hex Die Set

24 Pc. Metric Tap & Hex Die Set

41 Pc. Machine Screw/Fractional Tap & Die Set

41 Pc. Machine Screw/Fractional Tap & Die Set

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Sprayon SP705 Non-Chlorinated Brake & Parts Cleaner, 14 oz. Aerosol Can - SC0705000 - Pkg Qty 12

Sprayon SP705 Non-Chlorinated Brake & Parts Cleaner, 14 oz. Aerosol Can - SC0705000 - Pkg Qty 12

Milwaukee® 48-00-5184 6" 18 TPI SAWZALL® Blade (5 Pack)

Milwaukee® 48-00-5184 6" 18 TPI SAWZALL® Blade (5 Pack)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Durham Counter Top Height Cabinet 2600-2S-95 - 16 Gauge 36"W x 18"D x 48"H

Durham Counter Top Height Cabinet 2600-2S-95 - 16 Gauge 36"W x 18"D x 48"H

Hardwood Deck Overlay for Wire Shelving 48"W x 24"D x 1"Thick

Hardwood Deck Overlay for Wire Shelving 48"W x 24"D x 1"Thick

Walton 1/8-1" Tap Extractor Set

Walton 1/8-1" Tap Extractor Set


24-pc Fractional Tap & Hex Die Set

IRWIN Industrial Tools® sets the standard for delivering quality every step of the way in your threading applications. 24-pc set in plastic case includes the following items:

Fractional Plug Tap and 1" Hexagon Dies in sizes: 1/4" - 20 NC, 1/4" - 28 NF, 5/16" - 18 NC, 5/16" - 24 NF, 3/8" - 16 NC, 3/8" - 24 NF, 7/16" - 14 NC, 7/16" - 20 NF, 1/2" - 13 NC, 1/2" - 20 NF

Pipe Thread Plug Tap and 1" Hexagon Dies in sizes: 1/8" - 27 NPT

Threading Tools: Plain Die Stock - 1" Dies, Offset Adj. Tap Wrench No. 0 to 1/2"

Weights & Dimensions

  • Size 1/4-20 to 1/2-20

Product Details

  • Brand IRWIN Tools
  • Case Type Plastic
  • Number of Pieces 24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
24 Pc. Fractional Tap & Hex Die Set

24 Pc. Fractional Tap & Hex Die Set

Item #: WBB223676

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant