x

Take 15% off your entire order!

Offer applied at checkout

76 Pc. Machine Screw/Fractional/Metric Tap & Hex Die Super Set

76 Pc. Machine Screw/Fractional/Metric Tap & Hex Die Super Set

Item #: WBB223857

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$379.27 up to 7% OFF

Price: $351.95

Save $17.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed


76-pc Machine Screw / Fractional / Metric Tap & Hex Die Set

IRWIN Industrial Tools® sets the standard for delivering quality every step of the way in your threading applications. 76-pc set in plastic case includes the following items:

Machine Screw Plug Tap and 5/8" Hexagon Dies in sizes: 4 - 40 NC, 6 - 32 NC, 8 - 32 NC, 10 - 24 NC, 10 - 32 NF, 12 - 24 NC

Fractional Plug Tap and 1" Hexagon Dies in sizes: 1/4" - 20 NC, 1/4" - 28 NF, 5/16" - 18 NC, 5/16" - 24 NF, 3/8" - 16 NC, 3/8" - 24 NF, 7/16" - 14 NC, 7/16" - 20 NF, 1/2" - 13 NC, 1/2" - 20 NF

Metric Plug Tap and 5/8" Hexagon Dies in sizes: 3mm - 0.50, 4mm - 0.70, 4mm - 0.75, mm - 0.80, 5mm - 0.90, 6mm - 1.00

Metric Plug Tap and 1" Hexagon Dies in sizes: 7mm - 1.00, 8mm - 1.00, 8mm - 1.25, 9mm - 1.00, 9mm - 1.25, 10mm - 1.25, 10mm - 1.50, 11mm - 1.50, 12mm - 1.50, 12mm - 1.75

Pipe Thread Plug Tap and 1" Hexagon Dies in sizes: 1/8" - 27 NPT, 1/8" - 28 BSP

Threading Tools: Adjustable Die Stock - 1" Dies, Plain Die Stock - 5/8" Hexagon Dies, Adj. Handle Tap Wrench - Taps No. 0 to 1/2", Two-in-One Tap Wrench - Taps 1/4" to 1/2", T-Handle Wrench - Taps No. 0 to 1/4", 16 Leaf Metric Thread Pitch Gauge, 18 Leaf Standard Thread Pitch Gauge, Empty Plastic Case For 26377

  • SIZE 4-40 to 12-24
    M3 to M12
  • CASE TYPE Plastic
  • UNIT OF MEASURE Inch (Imperial) / Metric
  • BRAND IRWIN Tools
  • PIECES IN SET 76
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
76 Pc. Machine Screw/Fractional/Metric Tap & Hex Die Super Set

76 Pc. Machine Screw/Fractional/Metric Tap & Hex Die Super Set

Item #: WBB223857

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant