Clearance
x

Take 15% off your entire order!

Offer applied at checkout

117 Pc. Machine Screw/Fractional/Metric Tap & Hex Die Set with Drill Bit Set

117 Pc. Machine Screw/Fractional/Metric Tap & Hex Die Set with Drill Bit Set

Item #: WBB223974

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$568.15 up to 12% OFF

Price: $499.95

$83.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

76 Pc. Machine Screw/Fractional/Metric Tap & Hex Die Super Set

76 Pc. Machine Screw/Fractional/Metric Tap & Hex Die Super Set

24 Pc. Metric Tap & Hex Die Set

24 Pc. Metric Tap & Hex Die Set

Fowler 52-475-500-0 X-Blox V-Block Set

Fowler 52-475-500-0 X-Blox V-Block Set

41 Pc. Machine Screw/Fractional Tap & Die Set

41 Pc. Machine Screw/Fractional Tap & Die Set

66 Pc. Metric Tap & Hex Die Set

66 Pc. Metric Tap & Hex Die Set

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

DeWALT DCD771C2 20V MAX Li-Ion Cordless 1/2" Drill/Driver Kit (2) Bat 1.3Ah Charger & Contractor Bag

DeWALT DCD771C2 20V MAX Li-Ion Cordless 1/2" Drill/Driver Kit (2) Bat 1.3Ah Charger & Contractor Bag

Free Shipping

RIDGID® 31100 #8108 18" 2-1/2" Capacity  Aluminum Straight Pipe Wrench

RIDGID® 31100 #8108 18" 2-1/2" Capacity Aluminum Straight Pipe Wrench

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Proto J00MM15 15 Blade Metric Feeler Gauge Set, 1/2" x 3" Blades

Proto J00MM15 15 Blade Metric Feeler Gauge Set, 1/2" x 3" Blades

Walton 1/4-5/8" Tap Extractor Set

Walton 1/4-5/8" Tap Extractor Set

Proto J2120 18" Aligning Pry Bar

Proto J2120 18" Aligning Pry Bar

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.


117-pc Machine Screw / Fractional / Metric Tap & Hex Die and Drill Bit Deluxe Set

IRWIN Industrial Tools® sets the standard for delivering quality every step of the way in your threading applications. 117-pc set in plastic case includes the following items:

Machine Screw Plug Tap and 5/8" Hexagon Dies in sizes: 4 - 40 NC, 6 - 32 NC, 8 - 32 NC, 10 - 24 NC, 10 - 32 NF, 12 - 24 NC

Fractional Plug Tap and 1" Hexagon Dies in sizes: 1/4" - 20 NC, 1/4" - 28 NF, 5/16" - 18 NC, 5/16" - 24 NF, 3/8" - 16 NC, 3/8" - 24 NF, 7/16" - 14 NC, 7/16" - 20 NF, 1/2" - 13 NC, 1/2" - 20 NF

Metric Plug Tap and 5/8" Hexagon Dies in sizes: 3mm - 0.50, 4mm - 0.70, 4mm - 0.75, 5mm - 0.80, 5mm - 0.90, 6mm - 1.00

Metric Plug Tap and 1" Hexagon Dies in sizes: 7mm - 1.00, 8mm - 1.00, 8mm - 1.25, 9mm - 1.00, 9mm - 1.25, 10mm - 1.25, 10mm - 1.50, 11mm - 1.50, 12mm - 1.50, 12mm - 1.75

Pipe Thread Plug Tap and 1" Hexagon Dies in sizes: 1/8" - 27 NPT, 1/8" - 28 BSP

Drill Bit Sizes: No. 3, No. 7, No. 9, No. 16, No. 19, No. 20, No. 21, No. 25, No. 29, No. 30, No. 36, No. 39, No. 43, Letter B, Letter F, Letter H, Letter I, Letter J, Letter O, Letter Q, Letter R, Letter S, Letter U, Letter Z, 5/64", 7/64", 5/32", 1/4", 19/64", 5/16", 21/64", 3/8", 25/64", 13/32", 27/64", 29/64"

Spiral Flute Screw Extractors: EX - 1, EX - 2, EX - 3, EX - 4, EX - 5

Threading Tools: Adjustable Die Stock - 1" Dies, Plain Die Stock - 5/8" Hexagon Dies, Adj. Handle Tap Wrench - Taps No. 0 to 1/2", Two-in-One Tap Wrench - Taps 1/4" to 1/2", T-Handle Wrench - Taps No. 0 to 1/4", 16 Leaf Metric Thread Pitch Gauge, 18 Leaf Standard Thread Pitch Gauge, Empty Plastic Case For 26377

Product Details

  • Brand IRWIN Tools
  • Case Type Plastic
  • Number of Pieces 117

Weights & Dimensions

  • Size 4-40 to 1/2-20
    M3 to M12
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 15, 2012

    117 piece tap and die set
    Your review:
    very nice for the price, handy drills come with. case locks. Just remeber to open the correct side up, otherwise it dumps..
Product Q & A

There are 1 questions and 1 answer for this product.

  • what kind of steel, HSS or Carbon Steel?

    Question Asked By: Robert, October 08, 2014

    Answer This Question

    Question Answered By:

    • Product Expert, October 08, 2014

      High Carbon Steel per the vendor

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
117 Pc. Machine Screw/Fractional/Metric Tap & Hex Die Set with Drill Bit Set

117 Pc. Machine Screw/Fractional/Metric Tap & Hex Die Set with Drill Bit Set

Item #: WBB223974

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant