Bosch Tap & Die Set, B44718, Black Oxide, 40-Piece
Includes (Dies) 1" hex dies: (1) 3mm x .50, (1) 3mm x .60, (1) 4mm x .70, (1) 4mm x .75, (1) 5mm x .80, (1) 5mm x .90, (1) 6mm x 1.00, (1) 7mm x 1.00, (1) 8mm x 1.25, (1) 9mm x 1.00, (1) 9mm x 1.25, (1) 10mm x 1.25, (1) 10mm x 1.50, (1) 11mm x 1.50, (1) 12mm x 1.50, (1) 12mm x 1.75, (1) 1/8-28 BSP, Includes (Handle And Accessories) (1) #5 screwdriver, (1) screw piitch gauge, (1) 1" hex die stock, (1) T-handle wrench 0-1/4, (1) T-handle wrench 1/4-1/2, (1) tap wrench 1/2-1/2, Includes (Taps) Plug taps: (1) 3mm x .50, (1) 3mm X 0.60, (1) 4mm X 0.70, (1) 4mm X 0.75, (1) 5mm X 0.80, (1) 5mm x 0.90, (1) 6mm X 1.00, (1) 7mm X 1.00, (1) 8mm X 1.25, (1) 9mm x 1.00, (1) 9mm X 1.25, (1) 10mm X 1.25, (1) 10mm X 1.50, (1) 11mm x 1.50, (1) 12mm X 1.50, (1) 12mm x 1.75; BSP pipe tap: (1) 1/8-28
BOSCH® Tap & Die Set, B44718, Black Oxide, 40-Piece
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Available on or around 11/20/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Case Type | Plastic |
| Number of Pieces | 40 |
| Finish | Black Oxide |
| Material | Steel |
| Description | Tap & Die Set |
| Manufacturers Part Number | B44718 |
| Brand | Bosch |