Features:
- Recommended for boxes 40-60 lbs
- Forms a strong durable bond when water activated
- Pre-printed tape brings attention to security and shipping instructions
- Water activated adhesive bonds to corrugated even in dusty conditions
Weights & Dimensions
| Length | 450 yd |
| Width | 3 in |
| Thickness | 5 mil |
Product Details
| Type | Water Activated Paper Tape |
| Material | Fiberglass Reinforced Kraft Paper |
| Package Quantity | 10 |
| Description | Water Activated Tape |
| Color | Brown |
| Series | 7500 |
| Manufacturers Part Number | T9077500RA |
| Brand | Tape Logic |