Features:
- Heavy duty carton sealing tape
- Made from Biaxially Oriented Polypropylene with an Acrylic Adhesive
- Offered as separate rolls or with dispenser
- 2.6 Mil
- 2 Roll per pack, 18 packs per case
Weights & Dimensions
| Length | 25 yd |
| Width | 2 in |
| Thickness | 2.6 mil |
Product Details
| Type | Acrylic Tape |
| Material | Polypropylene |
| Package Quantity | 36 |
| Description | Clear Tape |
| Color | Clear |
| Series | BC6531 |
| Manufacturers Part Number | BC6531WD2PK |
| Tape Duty | Heavy |
| Brand | Tape Logic |