ZipWall® Tapeless Seal, Aluminum/Foam, Silver/Black - FR2 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Two 4 foot aluminum rails with two T-Clip™ connectors. Attach to any ZipWall® pole and tightly seal a barrier along the ceiling, floor, or walls. Require no ladders or tape and leave no damage. Snap onto the top of a ZipWall® pole to seal at the ceiling , onto a ZipWall® Floor Adaptor to seal at the floor., or onto a SideBridge™ or SideClamp™ Wall Mount to seal at the wall.Work with all ZipWall® poles. Can be used with plastic sheeting or ZipFast™ reusable barrier panels.
2 Per Pack; 6 Packs Per Case
2 Per Pack; 6 Packs Per Case
PRICE
$413.70 Sold in packages of 6 / $68.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 4 in |
| Height | 2 in |
Product Details
| Material | Aluminum/Foam |
| Package Quantity | 6 |
| Description | Tapeless Seal |
| Color | Black |
| Manufacturers Part Number | FR2 |
| Brand | ZipWall |