Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ZipWall

Model # :WBB2335058

MPN #: SPN

ZipWall® Adjustable Tapeless Seal, Aluminum/Foam, Silver/Black - SPN - Pkg Qty 6

Product Description
Tightly seals a ZipWall® dust barrier in seconds without ladders, tape, or damage! This FoamRail™ seal attaches to any ZipWall® pole and tightly seals the plastic sheeting or ZipFast™ Reusable Barrier Panel along the ceiling, floor, or wall. The Span™ extends from 4 feet 3 inches to 8 feet and easily adjusts to fit the job. Seals up to 8 feet with one pole! Snap onto the top of a ZipWall® pole to seal at the ceiling , onto a ZipWall® Floor Adaptor to seal at the floor., or onto a SideBridge™ Wall Mount to seal at the wall. Reusable and cost effective. Also available in a shorter version.

PRICE
$437.70  Sold in packages of 6 / $72.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53 in
Width4 in
Height3 in

Product Details

MaterialAluminum/Foam
Package Quantity6
DescriptionAdjustable Tapeless Seal
ColorBlack
Manufacturers Part NumberSPN
BrandZipWall