Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Taper Shank STR Flute Import Chucking Reamer, DIN 208, 25mm Diameter

Model #: WBB556648

MPN #: B556648*

Taper Shank STR Flute Import Chucking Reamer, DIN 208, 25mm Diameter

|
Questions & Answers (0)
PRICE
$143.95
Usually ships in 5 to 8 days
High Speed Steel TMX Precision Taper Shank Chucking Reamers for Machine Application. Taper Shank Straight Flute TMX Chucking Reamer, Metric - DIN 208, 25 mm cutting diameter x 68 mm flute length x 268 mm overall length(OAL), #3 MT shank, 10 Flute.
  • Straight Flute, Right Hand Cut
  • 45° entering chamfer for ease of staring


1
1
Easy online or call-in returns.