- Includes Fluted Screw Extractor sizes: 1/8, 3/16, 7/32, 5/16, 3/8, 15/32, 9/16, 21/32, 13/16, 1-1/16
- Designed for quick, easy removal of left or right-handed broken screws, bolts, studs or other threaded forms
- Drill bit sizes to be used are stamped on each extractor/li>
- Hole is first drilled in the broken stem and the right size Williams® extractor is then inserted
Williams® Tapered Flute Tip Screw Extractor Set, 1/8" - 1-1/16" Drive, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$155.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various |
| Size | 1/8 - 1-1/16 in |
Product Details
| Type | Screw Extractor |
| Drive | 1/8 - 1-1/16 |
| Material | Alloy Steel |
| Package Quantity | 10 |
| Description | Screw Extractor |
| Shank Type | Square |
| Manufacturers Part Number | JHWEXS-10 |
| Tip Type | Tapered Flutes |
| Brand | Williams |