- 5/64 inch, 3/32 inch, 7/64inch, 1/8 inch9/64 inch, 5/32 inch, 3/16 inch, 1/4 inch
- T8H, T10H, T15H, T20H, T25H, T27, HT30H, T35H, T40H
- #4, #6, #8, #10
- #6, #8, #10
- #1, #2, #3, #4
- #1, #2, #3
Eclipse 800-048E - Economy 33 pc. Bit Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$12.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various |
| Size | Various in |
Product Details
| Type | Economy Bit |
| Material | Alloy Steel |
| Package Quantity | 33 |
| Description | Bit Set |
| Shank Type | Hex |
| Manufacturers Part Number | 800-048E |
| Tip Type | Various |
| Brand | Eclipse |