Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Pouched Sets, Taper, Bottoming & Plug-3 Pc. HCS-Tap 1/4"-20 NC

Pouched Sets, Taper, Bottoming & Plug-3 Pc. HCS-Tap 1/4"-20 NC

Item #: WBB223946

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.75

Save $0.54 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed


Plastic Pouched Sets, Taper, Bottoming & Plug
  • Ideal for auto repair and machinery where metric threads are specified
  • Convenient plastic pouch puts all the necessary taps at your finger tips
  • Each set includes 1 taper, bottoming and plug tap in the specified size

Product Details

  • Type Plastic Pouched Sets, Taper, Bottoming & Plug
  • Brand IRWIN Tools
  • Package Quantity 1
  • Description 1/4" - 20 NC
  • Number of Flutes 4
  • Manufacturers Part Number 2620
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pouched Sets, Taper, Bottoming & Plug-3 Pc. HCS-Tap 1/4"-20 NC

Pouched Sets, Taper, Bottoming & Plug-3 Pc. HCS-Tap 1/4"-20 NC

Item #: WBB223946

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant