- All welded aluminum, will not rust
- T-Bar style shelves allows for air flow; dries pots and pans quickly
- Heavy-Duty tube frame 2 1/8"Wide T-Bar slides
- Weight capacity is determined by wall anchors
- Includes 5 Stainless Steel pot hooks 3 3/4"H x 2 1/2"W x 1/4"Diameter
- Model shown TBWS2024PH
Prairie View TBWS2036PH, Pot Rack Wall Shelf, 20"W x 15-3/4"H x 36"L, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 20 in |
| Height | 15-3/4 in |
Product Details
| Style | Shelving |
| Type | Full Unit |
| Number of Boxes | 1 |
| Shelf Type | Pot Rack |
| Number of Shelves | 1 |
| Material | Aluminum |
| Manufacturers Part Number | TBWS2036PH |
| Accessory Type | Shelf |
| Brand | Prairie View |