Oberon® TCG Arc Flash Coat, 100 Cal, 3XL, Black
Write a Review
|
Questions & Answers (0)
Product Description
Designed for high-energy arc-flash electrical applications. The coat is made from an arc-rated, inherently flame-resistant aramid fabric system and provides protective upper-body coverage while supporting worker mobility. Features include a practical front closure, protective cuffs, and visibility-focused detailing appropriate to the TCG coat family. It is intended to be worn with compatible arc-flash hood, hand protection, and lower-body PPE as required. Select the garment only after confirming the incident-energy exposure and applicable NFPA 70E or CSA Z462 requirements.
PRICE
$1,259.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | Arc Flash Coat |
| Color | Black |
| Series | TCG |
| Cuff Style | Knit |
| Closure Type | Zipper |
| Material | Inherently FR Blend |
| Front Closure | Zipper |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | TCG100-CT-3XL |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ANSI 125 |