- Lightweight arc flash gloves are made from a proprietary blend of arc rated inherently flame resistant aramid fibers
- Perfect solution for thermographers or any electrical worker that needs arc flash protection for their hands
- Gloves can be used for arc flash protection but should not be used when risk of shock exists
- Arc Rating: 27 cal/cm²
- NFPA 70E PPE Category: CAT 3
- ANSI/ISEA : Level 2 Conformity
Oberon® TCG Arc Flash Gloves, 25 Cal, Black, Size XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$269.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Size | XL |
Product Details
| Type | Glove |
| Material | Inherently FR Blend |
| Color | Black |
| Series | TCG |
| Manufacturers Part Number | TCG25-GLOVE-XL |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F696, ANSI 125 |