- Nearly clear TCG Series hood window provides 100% true color acuity and includes anti-fog and anti-scratch resistant coatings
- Arc flash face shield is made from a durable polycarbonate for long lasting protection from harsh environments
- Hood comes equipped with an optional ventilation system and LED light for maximum comfort and vision
- Lightweight hood is made from a proprietary blend of arc rated inherently flame resistant aramid fibers
Oberon® TCG Arc Flash Hood, 100 Cal, Black, One-Size
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$905.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Style | Over The Head |
| Type | Hood |
| Material | Inherently FR Blend |
| Gender | Unisex |
| Package Quantity | 1 |
| Color | Black |
| Series | TCG |
| Manufacturers Part Number | TCG100-C |
| Covers | Head, Face and Neck |
| Brand | Oberon |