- Hood coat and bib are made from a proprietary blend of arc rated inherently flame resistant aramid fibers
- Knit cuff dual-stage zipper front closure and adjustable suspenders for easy on/off
- Nearly clear TCG Series hood window provides 100% true color acuity and includes anti-fog and anti-scratch resistant coatings
- Reflective day/night striping on arms and legs for increased visibility
Oberon® TCG Arc Flash Kit, 25 Cal, 4XL, No Gloves
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,819.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
| Size | 4XL |
Product Details
| Arc Rating | 25 cal/cm² |
| Color | Black |
| Series | TCG |
| Gloves Included | No |
| Material | Inherently FR Blend |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | TCG3B-4XL |
| Hazard Risk Category (HRC) | 3 |
| Flame Retardant | Yes |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ASTM F2178 |