- Arc flash suit set comes equipped with a True Color Grey (TCG) hard cap and shield balaclava coveralls and storage bag.
- The balaclava and coveralls are made from a durable and flame-resistant fabric
- Storage bag helps to keep your arc flash kit dry and protected from the harshest of elements
Oberon® TCG Arc Flash Kit, 30 Cal, S,, No Gloves
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,219.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
| Size | S |
Product Details
| Arc Rating | 30 cal/cm² |
| Color | Blue |
| Series | TCG |
| Gloves Included | No |
| Material | Inherently FR Blend |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | TCG30-CKE-NB-S |
| Hazard Risk Category (HRC) | 3 |
| Flame Retardant | Yes |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ASTM F2178 |