- Nearly clear TCG Series hood window provides 100% true color acuity and includes anti-fog and anti-scratch resistant coatings
- Hood comes equipped with a ventilation system and LED light for maximum comfort and vision while working
- Lightweight suit is made from a proprietary blend of arc rated inherently flame resistant aramid fibers and comes equipped with a 20' long Kevlar® strap
- Knit cuff dual-stage zipper front closure and adjustable suspenders for easy on/off
- Bib overalls come equipped with a 26" leg zipper
Oberon® TCG Deluxe Arc Flash Kit, Ventilation System, Headlamp, 100 Cal, 3XL, No Gloves
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4,385.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 11.8 lbs |
| Size | 3XL |
Product Details
| Arc Rating | 100 cal/cm² |
| Color | Black |
| Series | TCG |
| Gloves Included | No |
| Material | Inherently FR Blend |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | TCG6B-ESL-3XL+HVSL |
| Hazard Risk Category (HRC) | 4 |
| Flame Retardant | Yes |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ASTM F2178 |