Airpot Racks, Drip Tray Hold two, three or five push-button airpots to better satisfy the demand for a variety of coffees. Sturdy, carbon-steel wire construction. Vinyl coated to resist corrosion and extend life. Hold 2.2 liter or 2.5 liter push-button airpots. Sponge-lined trays to catch drips and spills.
Deluxe reservation stands & Card holders CH Series made of all stainless steel. Weighted base measures 2-5/8" (6.7 cm). RS Series made of stainless steel with heavy weighted base. Mirror finish, 3-5/8" base (9.2 cm). 4" high (10.2 cm)
Smooth rounded corners and seamless construction. Satin-finished stainless steel - heavy-duty construction. Sold in package quantity of 6. Priced each.
Safetray brings ease of use, safe serving, scientifically and ergonomically designed holding solutions and has combined these key values with high quality injection molded trays that are superior in quality and longevity to traditional products. The tray surface does not warp or delaminate, always presenting a high quality image to customers.The unique, patented holding solution and injection molded construction allows for comprehensive and consistent cleaning. Pack of (12) 14" round trays.
Low maintenance and unscented. A great choice for food service. Clean burning and refined formula. Provides a real flame ambiance without the time-consuming cleanup associated with standard wax candles. Features: Clear liquid paraffin in a disposable cartridge No messy drippings or time-consuming cleanup